Zoro Homepage

Hint Single-handle bathroom sink faucet, 1.2 gpm

  • Mfr # 37892-4-BL

  • Zoro # G421665908


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Application
Residential
Length
3.9 in
Height
6.5 in
Width
4.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37892-4-BL
Zoro #
G421665908
UPC #
195711226570
Country of Origin
China

Dimensions

Length
3.9 in
Height
6.5 in
Width
4.01 in

Details

Color
Matte Black
Application
Residential

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile design option for traditional to contemporary bathroom spaces. The angular-shaped spout and single lever handle are both modern and timeless. An optional escutcheon plate is included for installation on sinks with one or three centerset faucet holes. Pair with the Pitch showering collection to create a space that will look beautiful for years to come.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.