Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Cover, #8830-Tt

  • Mfr # 8830-TT

  • Zoro # G708769756


product price: $42.00
/ea

Key Features

Material of Construction - Drains
metal
Finish
Vibrant Titanium
Overall Diameter
1.81 in
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8830-TT
Zoro #
G708769756
UPC #
195711019318
Country of Origin
Unknown

Dimensions

Overall Diameter
1.81 in
Width
1.81 in

Details

Material of Construction - Drains
metal
Finish
Vibrant Titanium

Description

Fits 1/2" - 1-1/2" faucet hole


  • •Available in durable enameled steel or stainless steel
  • •In Kohler's Vibrant Titanium finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.