Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty 18" Towel Bar

  • Mfr # 26633-BL

  • Zoro # G601196109


product price: $146.81
/ea
Free Shipping & Returns

Key Features

Collection
Honesty
Material
Metal
Color
Matte Black
Width
18 in
Height
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26633-BL
Zoro #
G601196109
UPC #
885612822567
Country of Origin
Unknown

Dimensions

Width
18 in
Height
2-1/8 in
Length
2-15/16 in

Details

Item
Towel Bar
Collection
Honesty
Material
Metal
Color
Matte Black

Description

With clean lines and square features, the contemporary Honesty towel bar draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.