Zoro Homepage

Honesty 3" Drawer Pull

  • Mfr # 26639-BL

  • Zoro # G401225894


product price: $32.21
/ea

Key Features

Includes
Installation Hardware Included
Outer Mounting Hole Ctr. to Ctr.
3 in
Width
3.625 in
Material
Zinc
Grip Style
Handle Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26639-BL
Zoro #
G401225894
UPC #
885612822741
Country of Origin
Unknown

Dimensions

Width
3.625 in
Length
3-5/8 in

Details

Includes
Installation Hardware Included
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Grip Style
Handle Pulls
Projection
1.0625 in
Finish
Matte Black

Description

With clean lines and square features, the contemporary Honesty drawer pull draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.