Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty 5" Drawer Pull

  • Mfr # 26640-BL

  • Zoro # G401225870


product price: $31.72
/ea

Key Features

Grip Style
Handle Pulls
Outer Mounting Hole Ctr. to Ctr.
5 in
Projection
1.0625 in
Includes
Installation Hardware Included
Width
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26640-BL
Zoro #
G401225870
UPC #
885612822772
Country of Origin
Unknown

Dimensions

Width
5.625 in
Length
5.625 in

Details

Grip Style
Handle Pulls
Outer Mounting Hole Ctr. to Ctr.
5 in
Projection
1.0625 in
Includes
Installation Hardware Included
Finish
Matte Black
Material
Zinc

Description

With clean lines and square features, the contemporary Honesty drawer pull draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.