Zoro Homepage

Honesty 8" 1.75 Gpm Rainhead

  • Mfr # 26148-G-CP

  • Zoro # G701197334


product price: $180.33
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Height
2.4 in.
Width
8 in.
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26148-G-CP
Zoro #
G701197334
UPC #
885612773265
Country of Origin
Unknown

Dimensions

Height
2.4 in.
Width
8 in.

Details

Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Material
Plastic
Color/Finish
Polished Chrome

Description

Bring the invigorating freshness of a summer rain to your shower with the Honesty rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Honesty rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.