
Honesty 8" 2.5 Gpm Rainhead
Mfr # 26148-CP
Zoro # G301197321
product price: $180.33
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gallons-per-minute
Finish
Polished Chrome
Height
2.4 in.
Width
8 in.
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26148-CP
Zoro #
G301197321
UPC #
885612773234
Country of Origin
Unknown
Dimensions
Height
2.4 in.
Width
8 in.
Details
Flow Rate
2.5 gallons-per-minute
Finish
Polished Chrome
Material
Plastic
Description
Bring the invigorating freshness of a summer rain to your shower with the Honesty rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Honesty rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.