Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty Assembly, Bath Spout

  • Mfr # 20004-2MB

  • Zoro # G908459341


product price: $203.66
/ea
Free Shipping & Returns

Key Features

Material
Metal
Tub Spout Connection Type
NPT
Connection Size
1/2 in
Spout Reach
6-9/16 in
Standards
ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004-2MB
Zoro #
G908459341
UPC #
885612925473
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in

Details

Material
Metal
Finish
Vibrant Brushed Moderne Brass
Tub Spout Connection Type
NPT
Spout Reach
6-9/16 in
Standards
ASME, CSA

Description

With clean lines and square features, the contemporary Honesty collection draws inspiration from modern European design. This sleek Honesty bath spout creates a clutter-free, easy-to-clean bathroom atmosphere. Coordinate it with the Honesty bathroom sink faucet and shower trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.