Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty Pivoting Toilet Paper Holder

  • Mfr # 26638-BL

  • Zoro # G101196609


product price: $112.23
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Height
9.125 in
Dispenser Depth
3.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26638-BL
Zoro #
G101196609
UPC #
885612822710
Country of Origin
Unknown

Dimensions

Dispenser Height
9.125 in
Dispenser Depth
3.91 in
Dispenser Width
11.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

With clean lines and square features, the contemporary Honesty toilet paper holder draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.This metal toilet paper holder features a sophisticated pivot action that enhances convenience and helps simplify changing out the roll.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.