Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty Rite-Temp Bath/Shower Trim

  • Mfr # T99763-4G-CP

  • Zoro # G601196352


product price: $411.41
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Polished Chrome
Material
Plastic
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T99763-4G-CP
Zoro #
G601196352
UPC #
885612781758
Country of Origin
Unknown

Details

Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Finish
Polished Chrome
Material
Plastic
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Connection
5/8" OD
Flow (GPM)
1.75
Compliance
CA Drought Compliant

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower valve trim includes a lever handle and push-button diverter as well as a single-function showerhead with Katalyst air-induction technology, which maximizes the air/water mix for a powerful, even flow. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.