Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty Rite-Temp Valve Trim

  • Mfr # T99762-4-BN

  • Zoro # G807048226


product price: $298.57
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width (In.)
6.50
Length
5.25
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T99762-4-BN
Zoro #
G807048226
UPC #
885612925527
Country of Origin
Unknown

Dimensions

Width (In.)
6.50
Length
5.25

Details

Item
Faucet
Finish
Vibrant Brushed Nickel
Material
Metal
Color
Silver

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower valve trim includes a lever handle and diverter button for easy water control. Pair this trim with a Rite-Temp(R) pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.