Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty Shower Arm

  • Mfr # 20005-BN

  • Zoro # G308439103


product price: $62.40
/ea

Key Features

Material
Metal
Height (In.)
2.6875 in
Width (In.)
5.375 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20005-BN
Zoro #
G308439103
UPC #
885612925503
Country of Origin
Unknown

Dimensions

Height (In.)
2.6875 in
Width (In.)
5.375 in
Length
0.5 in

Details

Finish
Vibrant Brushed Nickel
Material
Metal

Description

With clean lines and square features, the contemporary Honesty showerarm draws inspiration from modern European design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.