Zoro Homepage

Honesty Shower Trim-Less Shwrhead

  • Mfr # TLS99764-4-BN

  • Zoro # G006506176


product price: $270.15
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Material of Construction
Plastic
Color
Silver
Height
4.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS99764-4-BN
Zoro #
G006506176
UPC #
885612922328
Country of Origin
Unknown

Dimensions

Height
4.13

Details

Finish
Vibrant Brushed Nickel
Material of Construction
Plastic
Color
Silver
Item
Faucet

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a showerarm with flange and a single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.