Zoro Homepage

Honesty Shower Trim-Less Shwrhead

  • Mfr # TLS99764-4-CP

  • Zoro # G301213199


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Width (In.)
6-1/2 in
Height (In.)
4-1/8 in
Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS99764-4-CP
Zoro #
G301213199
UPC #
885612365286
Country of Origin
Unknown

Dimensions

Width (In.)
6-1/2 in
Height (In.)
4-1/8 in
Length
1-5/8 in

Details

Finish
Polished Chrome

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a showerarm with flange and a single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.