Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honesty Shower Trim-Lever

  • Mfr # TS99764-4-2MB

  • Zoro # G307048566


product price: $360.07
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height (In.)
4.13
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS99764-4-2MB
Zoro #
G307048566
UPC #
885612922274
Country of Origin
Unknown

Dimensions

Height (In.)
4.13

Details

Item
Faucet
Finish
Vibrant Brushed Moderne Brass
Material
Plastic
Color
Gold

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.