Honesty Showering Kit, 1.75 Gpm In Vibrant Brushed Moderne Brass

  • Mfr # 26273-G-2MB

  • Zoro # G214599762


product price: $1,136.36
/ea
Free Shipping & Returns

Key Features

Width
8 in
Depth
2.38 in
Standards
Watersense Listed
Color
Vibrant Brushed Moderne Brass
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26273-G-2MB
Zoro #
G214599762
UPC #
195711146632
Country of Origin
Unknown

Dimensions

Width
8 in
Depth
2.38 in
Length
8 in

Details

Finish
Vibrant Brushed Moderne Brass
Standards
Watersense Listed
Color
Vibrant Brushed Moderne Brass

Description

Take the guesswork out of designing a custom shower with this Honesty showering kit. The package features a rainhead and handshower with coordinating valve trim and slidebar. The adjustable handshower mounting bracket on the slidebar allows the handshower height to be adjusted to suit users of varying heights. Complete the installation with a Rite-Temp valve, sold separately.


  • • Shift+ Square multifunction handshower offers full coverage and targeted massage spray options
  • • 8" (203 mm) Honesty rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • • 1.75 gpm (6.6 lpm) maximum flow rate
  • • Handshower contains flow-regulating check valve for backflow prevention
  • • Awaken wall-mount supply elbow with check valve
  • • Right-angle shower arm and flange
  • • 24" (610 mm) slidebar length offers a custom shower at various heights
  • • Box includes: 8" rainhead, rainhead arm, handshower, 60" metal shower hose, adjustable slidebar with handshower mounting bracket, wall-mount supply elbow, and Rite-Temp valve trim
  • • Valve sold separately
  • • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.