Zoro Homepage

Honesty Valve Trim-Lever

  • Mfr # TS99761-X4-CP

  • Zoro # G601213356


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Overall Width
6-1/2", 6.5 in.
Height
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS99761-X4-CP
Zoro #
G601213356
UPC #
885612365248
Country of Origin
Unknown

Dimensions

Overall Width
6-1/2", 6.5 in.
Height
6.5 in.
Overall Height
6-1/2"

Details

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Includes
Escutcheon Included
Standards
ANSI, ASME, CSA
Valve Type
Pressure Balanced
Number Of Handles
1

Description

With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath/shower trim includes a faceplate with single lever handle and red/blue temperature indicators. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.