
Honesty Widespread Faucet - 0.5Gpm Vibrant Brushed Moderne Brass (Discontinued)
- Mfr # 24857-4-2MB
- Zoro # G104846310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24857-4-2MB
Zoro #
G104846310
UPC #
885612922229
Country of Origin
Unknown
Dimensions
Depth
8 in.
Height
4.8125 in.
Length
5.3125 in.
Details
Item
Honesty 0.5 gpm widespread bathroom sink faucet
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.