Zoro Homepage

Honestysquare Rainhead, 8" 1.75 Gpm

  • Mfr # 26148-G-2MB

  • Zoro # G607048549


product price: $261.52
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Height
2.44
Width
8.00
Color
Gold
Length
8.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26148-G-2MB
Zoro #
G607048549
UPC #
885612921239
Country of Origin
Unknown

Dimensions

Height
2.44
Width
8.00
Length
8.00

Details

Item
Faucet
Finish
Vibrant Brushed Moderne Brass
Color
Gold
Material
Plastic

Description

Bring the invigorating freshness of a summer rain to your shower with the Honesty rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Honesty rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.