Hose Minder Kit
Mfr # 1431399-BL
Zoro # G508769895
product price: $68.75
/eaKey Features
Length
1.125 in
Width
1.125 in
Height
7.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1431399-BL
Zoro #
G508769895
UPC #
195711006042
Country of Origin
Unknown
Dimensions
Length
1.125 in
Width
1.125 in
Height
7.75 in
Details
Finish
Matte Black
Description
Hose Minder Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.