Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Minder Kit

  • Mfr # 1431399-CP

  • Zoro # G708769695


product price: $56.29
/ea

Key Features

Length
1.125 in
Width
1.125 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431399-CP
Zoro #
G708769695
UPC #
195711006028
Country of Origin
Unknown

Dimensions

Length
1.125 in
Width
1.125 in
Height
7.75 in

Details

Finish
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.