Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson 19X17 Lavatory 4Cc

  • Mfr # 2861-0

  • Zoro # G901231524


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Mounting Type
Centerset
Color
White
Overall Length
19 in.
Overall Width
17 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2861-0
Zoro #
G901231524
UPC #
40688059976
Country of Origin
Unknown

Dimensions

Overall Length
19 in.
Overall Width
17 in.
Overall Height
13-1/2"
Faucet Hole Dia.
1.19 in.

Details

Body Material
Cast Iron
Mounting Type
Centerset
Color
White
Application
Traditional
Number of Holes
3
Collection
Hudson
Finish
White
Faucet Mounting Centers
4 in.
Number of Stations
1
Commercial / Residential
Approved for Commercial Use
Bowl Shape
Rectangular

Description

Made of premium materials and KOHLER Cast Iron, this Hudson wall-mount lavatory is capable of withstanding high-volume usage. Its design makes it an ideal choice for commercial applications. Features a drilling for faucets with 4" centers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.