Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson Lavatory, 1-Hole

  • Mfr # 2812-0

  • Zoro # G301231643


product price: $393.86
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Overall Length
20 in
Body Material
Cast Iron
Finish
White
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2812-0
Zoro #
G301231643
UPC #
40688798189
Country of Origin
Unknown

Dimensions

Overall Length
20 in
Overall Width
18 in

Details

ADA Compliant
Yes
Body Material
Cast Iron
Finish
White
Collection
Hudson

Description

Constructed of KOHLER Cast Iron, the Hudson wall-mount lavatory is both functional and durable, making it ideal for high-volume usage in a commercial setting. This model features a single-hole drilling and lugs for a chair carrier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.