Zoro Homepage

Hybrid Battery Pack

  • Mfr # 28520-NA

  • Zoro # G914632592


product price: $107.51
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Depth
3.5 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28520-NA
Zoro #
G914632592
UPC #
195711123817
Country of Origin
Unknown

Dimensions

Length
4.75 in
Depth
3.5 in
Width
4.75 in

Description

This high-efficiency battery pack is engineered for use with KOHLER commercial touchless sensor faucets. Elevate your experience with KOHLER.


  • • Extended-life D-cell battery
  • • Designed to last up to 30 years/875,000 cycles when paired with Accliv touchless sensor faucet (based on 72 activations/day under normal conditions)
  • • Includes battery and mounting bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.