Zoro Homepage

Hydrorail-H-Bath/Shower Column

  • Mfr # 45903-TT

  • Zoro # G708539434


product price: $614.55
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height (In.)
18 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45903-TT
Zoro #
G708539434
UPC #
195711020345
Country of Origin
Unknown

Dimensions

Height (In.)
18 in

Details

Finish
Vibrant Titanium
Material
Metal
Standards
ADA Compliant

Description

HydroRail-H allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience with handshower and slidebar functionality. It can accommodate a wide array of bath/shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This bath/shower column converts your single-outlet showerhead into a custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.