Zoro Homepage

Hydrorail-H Shower Column

  • Mfr # 45904-BN

  • Zoro # G8670512


product price: $527.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Width (In.)
3 in
Color
Vibrant Brushed Nickel
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45904-BN
Zoro #
G8670512
UPC #
885612137074
Country of Origin
China

Dimensions

Width (In.)
3 in
Depth (In.)
3 in
Height (In.)
24 in
Length
2 in

Details

Item
Hydrorail-H Shower Column
Mounting Type
Wall Mounted
Material
Brass
Color
Vibrant Brushed Nickel

Description

Hydrorail-H Shower Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.