
Hydrorail-H Shower Column
Mfr # 45904-SN
Zoro # G601246507
product price: $527.55
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass
Width (In.)
3 in
Length
2 in
Color
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45904-SN
Zoro #
G601246507
UPC #
885612140586
Country of Origin
Unknown
Dimensions
Width (In.)
3 in
Length
2 in
Height (In.)
18 in
Depth (In.)
3 in
Details
Item
Shower Column
Mounting Type
Wall Mounted
Material
Brass
Color
Vibrant Polished Nickel
Description
HydroRail-H allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience with handshower and slidebar functionality. It's designed to accommodate a wide array of shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.