Zoro Homepage

Hydrorail-R-Arch Bath/Shower Column

  • Mfr # 45209-2MB

  • Zoro # G701247596


product price: $820.57
/ea
Free Shipping & Returns

Key Features

Connection (In.)
1/2 in
Connection Type
NPT
Finish
Vibrant Brushed Moderne Brass
Height
28.5 in
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45209-2MB
Zoro #
G701247596
UPC #
885612895868
Country of Origin
Unknown

Dimensions

Height
28.5 in
Depth (In.)
17.9375 in
Width (In.)
3.313 in

Details

Connection (In.)
1/2 in
Connection Type
NPT
Finish
Vibrant Brushed Moderne Brass
ADA Compliant
Yes
Material of Construction
Brass, Metal
Mounting Type
Wall Mounted
Includes
Diverter Included, Handles Included
Standards
ASME, CSA

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.