
Hydrorail-R Arch Shower Column
Mfr # 45211-BN
Zoro # G8669803
product price: $744.11
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply
Width (In.)
3-5/16 in
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45211-BN
Zoro #
G8669803
UPC #
885612080707
Country of Origin
China
Dimensions
Width (In.)
3-5/16 in
Height (In.)
19-1/2 in
Details
Item
Hydrorail-R Arch Shower Column
Mounting Type
Wall Mounted
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant
Standards
ANSI A117.1; ASME A112.18.1; ASME, CSA
Connection
1/2" NPT
Description
Hydrorail-R Arch Shower Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.