Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrorail-R-Arch Shower Column

  • Mfr # 45211-TT

  • Zoro # G208455098


product price: $821.25
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
ADA Compliant
Length
17.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45211-TT
Zoro #
G208455098
UPC #
195711020307
Country of Origin
Unknown

Dimensions

Length
17.9375 in

Details

Finish
Vibrant Titanium
Material
Metal
Standards
ADA Compliant

Description

HydroRail-R allows you to easily upgrade a standard shower to a spa-like showering experience with luxurious overhead rain and handshower functionality. It's designed to accommodate a wide array of shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a two-outlet custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower. For smooth toggling between handshower and rainhead functions, this column features a diverter conveniently located at the base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.