
Hydrorail-R Beam Shower Column
Mfr # 45212-BN
Zoro # G8670232
product price: $744.11
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Shower Arm; Slide Bar; Wall Supply
Connection
1/2" NPT
Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45212-BN
Zoro #
G8670232
UPC #
885612080721
Country of Origin
China
Dimensions
Height (In.)
19-1/2 in
Width (In.)
3-5/16 in
Details
Item
Hydrorail-R Beam Shower Column
Mounting Type
Wall Mounted
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Shower Arm; Slide Bar; Wall Supply
Connection
1/2" NPT
Compliance
ADA Compliant
Color
Vibrant Brushed Nickel
Standards
ANSI A117.1; ASME A112.18.1; ASME, CSA
Description
Hydrorail-R Beam Shower Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.