Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrorail-S Bath/Shower Column

  • Mfr # 45905-BV

  • Zoro # G001247364


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Material
Metal
Standards
ASME, CSA
Width (In.)
3.3125 in.
Color
Vibrant Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45905-BV
Zoro #
G001247364
UPC #
885612140593
Country of Origin
Unknown

Dimensions

Width (In.)
3.3125 in.
Height (In.)
28.5 in.

Details

Finish
Vibrant Brushed Bronze
Material
Metal
Standards
ASME, CSA
Color
Vibrant Brushed Bronze

Description

HydroRail-S allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience with luxurious showerhead and handshower functionality. It can accommodate a wide array of bath/shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This bath/shower column converts your single-outlet showerhead into a two-outlet custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower. For smooth toggling between handshower and showerhead functions, this column features a diverter conveniently located at the base of the column.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.