
Hydrorail-S Shower Column
Mfr # 45906-BV
Zoro # G401247322
product price: $717.90
/ea
Free Shipping & Returns
Key Features
Height (In.)
19.5 in
Finish
Vibrant Brushed Bronze
Width (In.)
3.3125 in
Material
Brass, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45906-BV
Zoro #
G401247322
UPC #
885612140616
Country of Origin
Unknown
Dimensions
Height (In.)
19.5 in
Width (In.)
3.3125 in
Details
Finish
Vibrant Brushed Bronze
Material
Brass, Metal
Description
HydroRail allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience with luxurious showerhead and handshower functionality. It's designed to accommodate a wide array of shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a two-outlet custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower. For smooth toggling between handshower and showerhead functions, this column features a diverter conveniently located at the base of the column.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.