Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm

  • Mfr # 76472-G-CP

  • Zoro # G901247372


product price: $678.30
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Metal
Includes
Diverter; Handles; Handshower; Hose; Exposed Pipe Riser; Shower Head
Compliance
CA Drought Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76472-G-CP
Zoro #
G901247372
UPC #
885612738165
Country of Origin
Unknown

Dimensions

Height (In.)
25-3/8 in
Width (In.)
3-5/16 in

Details

Item
Shower Head
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Metal
Includes
Diverter; Handles; Handshower; Hose; Exposed Pipe Riser; Shower Head
Compliance
CA Drought Compliant
Flow (GPM)
1.75
Standards
ASME A112.18.1; AMSE, CSA; WaterSense Certified
Connection
1/2" NPT

Description

Create a luxurious two-outlet showering experience with this easy-to-install kit, which includes an Artifacts showerhead and handshower along with a HydroRail-S column and metal hose. This Artifacts kit features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm showerheads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.