
Hydrorail(R)-H Shower Column
Mfr # 45904-2BZ
Zoro # G8851435
product price: $448.38
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Oil Rubbed Bronze
Material
Brass
Height (In.)
18 in
Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45904-2BZ
Zoro #
G8851435
UPC #
885612137081
Country of Origin
China
Dimensions
Height (In.)
18 in
Length
2 in
Width (In.)
3 in, 3-5/16 in
Depth (In.)
3 in
Details
Item
Hydrorail(R)-H Shower Column
Mounting Type
Wall Mounted
Finish
Oil Rubbed Bronze
Material
Brass
Color
Oil-Rubbed Bronze
Description
Hydrorail(R)-H Shower Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.