Zoro Homepage

Hydrorail(R)-R Arch Shower Column

  • Mfr # 45211-2BZ

  • Zoro # G8852110


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Oil Rubbed Bronze
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply
Width (In.)
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45211-2BZ
Zoro #
G8852110
UPC #
885612137159
Country of Origin
China

Dimensions

Width (In.)
3-5/16 in
Height (In.)
19-1/2 in

Details

Item
Hydrorail(R)-R Arch Shower Column
Mounting Type
Wall Mounted
Finish
Oil Rubbed Bronze
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply
Color
Oil-Rubbed Bronze
Connection
1/2" NPT
Compliance
ADA Compliant
Standards
ANSI A117.1; ASME A112.18.1; ASME, CSA

Description

Hydrorail(R)-R Arch Shower Column

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.