Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice bucket holder

  • Mfr # 35488-NA

  • Zoro # G415694778


product price: $139.23
/ea
Free Shipping & Returns

Key Features

Overall Width
16.34 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35488-NA
Zoro #
G415694778
UPC #
195711133830
Country of Origin
United States

Dimensions

Overall Width
16.34 in
Overall Length
9 in

Details

Item
Kitchen Accessories

Description

Take entertaining to another level with this ice bucket frame, which is designed to sit securely on the bowl ledges of select Strive and Billings workstation sinks. This frame insert is designed to hold the K-35487 ice bucket to make entertaining easy. Drop your ice bucket comfortably into the designed frame and enjoy perfectly chilled beverages.


  • Fits securely within the sink ledge of Strive and Billings workstation sinks
  • Customized cutout allows coordinating K-35487 ice bucket to nest effortlessly within it
  • Durable and lightweight with rounded edges allow for easy maneuverability and storage
  • Dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.