Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impro Readylatch Qc Eb Toilet Seat

  • Mfr # 26801-95

  • Zoro # G712371945


product price: $89.36
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
14.81 in
Seat Height
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26801-95
Zoro #
G712371945
UPC #
195711081681
Country of Origin
Unknown

Dimensions

Width
14.81 in
Seat Height
1.81 in

Details

Material
Plastic

Description

Designed to fit most elongated toilets, this Impro toilet seat has a lid design that completely covers the seat for a clean, unified look to complement contemporary bathroom decor. The seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.