Zoro Homepage

Impro ReadyLatch Quiet-Close elongated toilet seat

  • Mfr # 26801-7

  • Zoro # G221666679


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Width
14.84 in
Color
Black Black
Material
Plastic
Standards
IAPMO/ANSI Z124.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26801-7
Zoro #
G221666679
UPC #
195711081674
Country of Origin
China

Dimensions

Width
14.84 in

Details

Style
Contemporary
Item
Toilet Seats
Color
Black Black
Material
Plastic
Standards
IAPMO/ANSI Z124.5

Description

Designed to fit most elongated toilets, this Impro toilet seat has a lid design that completely covers the seat for a clean, unified look to complement contemporary bathroom decor. The seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.