
Impro ReadyLatch Quiet-Close elongated toilet seat
Mfr # 26801-96
Zoro # G121666625
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Width
14.84 in
Color
Biscuit
Standards
IAPMO/ANSI Z124.5
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26801-96
Zoro #
G121666625
UPC #
195711055590
Country of Origin
China
Dimensions
Width
14.84 in
Details
Style
Contemporary
Color
Biscuit
Standards
IAPMO/ANSI Z124.5
Material
Plastic
Item
Toilet Seats
Description
Designed to fit most elongated toilets, this Impro toilet seat has a lid design that completely covers the seat for a clean, unified look to complement contemporary bathroom decor. The seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.