Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-wall tank and carrier system

  • Mfr # 28829-NA

  • Zoro # G221666686


product price: $693.15
/ea
Free Shipping & Returns

Key Features

Height
45.67 in
Material
Steel
Width
20.47 in
Standards
ASME A112.6.2, ASME A112.19.5/CSA B45.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28829-NA
Zoro #
G221666686
UPC #
195711065490
Country of Origin
China

Dimensions

Height
45.67 in
Width
20.47 in

Details

Material
Steel
Item
Toilet Tanks
Standards
ASME A112.6.2, ASME A112.19.5/CSA B45.15

Description

With its insulated tank, durable steel frame, large flush actuator opening, and adjustable height, this in-wall tank and carrier system provides unparalleled installation flexibility. The dual-flush actuator offers a choice of 0.8 or 1.6 gpf, and this in-wall tank combines with compatible wall-hung toilet bowls and select flush actuator plates to create a complete toilet solution. With KOHLER, it’s easy to find the design solution that’s right for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.