Industrial Handles Assy
Mfr # 3027144-AF
Zoro # G308459699
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Length
2.75 in
Height
1.37 in
Width
2.75 in
Finish
Vibrant french gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3027144-AF
Zoro #
G308459699
UPC #
195711043665
Country of Origin
Unknown
Dimensions
Length
2.75 in
Height
1.37 in
Width
2.75 in
Details
Finish
Vibrant french gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.