Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Handles Assy

  • Mfr # 3027144-BV

  • Zoro # G508459697


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
2.75 in
Height
1.37 in
Finish
Brushed Bronze
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027144-BV
Zoro #
G508459697
UPC #
195711043658
Country of Origin
Unknown

Dimensions

Length
2.75 in
Height
1.37 in
Width
2.75 in

Details

Finish
Brushed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.