Zoro Homepage

Infinity Control Box Us Version

  • Mfr # 1374598

  • Zoro # G308769705


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Length
23.622 in
Width
15.748 in
Height
11.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1374598
Zoro #
G308769705
UPC #
195711058621
Country of Origin
Unknown

Dimensions

Length
23.622 in
Width
15.748 in
Height
11.811 in

Description

Infinity Control Box (Us Version)
  • •23.622 in. L x 15.748 in. W x 11.811 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.