
Inia Wading Pool Glass Drop-In Rec
Mfr # 2773-G2-B11
Zoro # G9147203
product price: $661.23
/ea
Free Shipping & Returns
Key Features
Mounting Type
Vessel; Drop In, Vessel
Material
Glass
Height (In.)
4-11/16 in
Length
20-5/8 in
Color
Opaque Dew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2773-G2-B11
Zoro #
G9147203
UPC #
885612131072
Country of Origin
China
Dimensions
Height (In.)
4-11/16 in
Length
20-5/8 in
Width (In.)
14-15/16 in
Details
Item
Inia Wading Pool Glass Drop-In Rec
Mounting Type
Vessel; Drop In, Vessel
Material
Glass
Color
Opaque Dew
Compliance
ADA Compliant
Number of Holes
0
Description
Inia Wading Pool Glass Drop-In Rec
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.