Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inia Wading Pool Glass Drop-In Rec

  • Mfr # 2773-G6-B11

  • Zoro # G9147404


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Finish
Opaque Sapphire
Material
Glass
Length
20-5/8 in
Width (In.)
14-15/16 in
Height (In.)
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2773-G6-B11
Zoro #
G9147404
UPC #
885612520715
Country of Origin
China

Dimensions

Length
20-5/8 in
Width (In.)
14-15/16 in
Height (In.)
4-11/16 in

Details

Item
Inia Wading Pool Glass Drop-In Rec
Finish
Opaque Sapphire
Material
Glass

Description

Inia Wading Pool Glass Drop-In Rec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.