Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inia Wading Pool Glass Vessel Bathroom Sink

  • Mfr # 2773-TG1

  • Zoro # G001199496


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Translucent Dusk
Overall Length
20-5/8 in
Overall Width
14-15/16 in
Overall Height
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2773-TG1
Zoro #
G001199496
UPC #
885612520746
Country of Origin
Unknown

Dimensions

Overall Length
20-5/8 in
Overall Width
14-15/16 in
Overall Height
4-11/16 in

Details

Body Material
Glass
Color
Translucent Dusk

Description

Made by American craftsmen using stunning pressed-glass construction, the Inia Wading Pool sink creates a soothing focal point in any bathroom or powder room. Its deep, generously sized basin helps minimize splashing, and the glass surface cleans up easily. The subtle hammered texture helps to conceal vanity items and fixtures from view.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.