Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Install Decorative Cover Of Ex Tower

  • Mfr # 1500652

  • Zoro # G608769955


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Length
12.598 in
Width
6.299 in
Height
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500652
Zoro #
G608769955
UPC #
195711058966
Country of Origin
Unknown

Dimensions

Length
12.598 in
Width
6.299 in
Height
1.181 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.