Zoro Homepage

Invigoration Control Kit, Tandem

  • Mfr # 5558-2MB

  • Zoro # G908460576


product price: $1,518.54
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Plastic
Overall Width
0.25 in
Length (In.)
3.25 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558-2MB
Zoro #
G908460576
UPC #
885612956835
Country of Origin
Unknown

Dimensions

Overall Width
0.25 in
Length (In.)
3.25 in
Height
4 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Plastic

Description

Bring the soothing comfort of a private steam shower to your bathroom. This steam generator control kit allows you to enjoy the purifying benefits of steam in your shower--ready in just 60 seconds at the push of a button. The kit includes an easy-to-install, digital control panel with adjustable temperature and session settings and two steam heads with built-in reservoirs for adding your favorite aromatherapy scents. New sensor technology keeps the steam at a consistent temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.