Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Invigoration Series 13 kW steam generator

  • Mfr # 32328-NA

  • Zoro # G721666100


product price: $3,965.25
/ea
Free Shipping & Returns

Key Features

Height (In.)
12 in
Width (In.)
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32328-NA
Zoro #
G721666100
UPC #
195711192691
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
12 in
Width (In.)
13.75 in

Details

Item
Steam

Description

Escape to the soothing comfort of your private steam shower, ready in just 60 seconds. With the press of a button, this 13-kilowatt steam generator delivers the benefits of steam, including respiratory relief, to turn your showering experience into a spa-like wellness retreat. Elevate your experience with KOHLER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.